
Exhaust Muffler, 18981
Mfr # 18981
Zoro # G8509178
product price: $83.75
/ea
Free Shipping & Returns
Key Features
Finish
Aluminized
Length
29 in
Type
Reflection
Shape
Oval
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18981
Zoro #
G8509178
UPC #
86387189811
Country of Origin
Unknown
Dimensions
Length
29 in
Body Height
8 in
Body Width
10 in
Body Length
14 in
Details
Finish
Aluminized
Type
Reflection
Shape
Oval
Material
Steel
Universal Fit
No
Number of Outlets
2
Grade Type
Regular
Number of Inlets
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.