
Exhaust Muffler, 21471
Mfr # 21471
Zoro # G8503042
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Material
Steel
Finish
Aluminized
Type
Combination
Universal Fit
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21471
Zoro #
G8503042
UPC #
86387214711
Country of Origin
Unknown
Dimensions
Length
36 in
Body Width
7 in
Body Length
27-1/4 in
Body Height
7 in
Details
Material
Steel
Finish
Aluminized
Type
Combination
Universal Fit
Yes
Shape
Round
Number of Inlets
1
Number of Outlets
1
Grade Type
Regular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.