Zoro Homepage

EXHAUST MUFFLER

  • Mfr # 21503

  • Zoro # G802042489


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Aluminized
Length
28-1/2 in
Universal Fit
No
Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21503
Zoro #
G802042489
UPC #
86387215039
Country of Origin
Unknown

Dimensions

Length
28-1/2 in
Body Width
9 in
Body Height
7 in
Body Length
14 in

Details

Material
Stainless Steel
Finish
Aluminized
Universal Fit
No
Shape
Oval
Type
Combination
Number of Inlets
1
Number of Outlets
2
Grade Type
Regular

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.