Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Muffler, 21522

  • Mfr # 21522

  • Zoro # G8494922


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminized
Length
27 in
Material
Stainless Steel
Shape
Oval
Type
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21522
Zoro #
G8494922
UPC #
8638721522
Country of Origin
Unknown

Dimensions

Length
27 in
Body Width
11 in
Body Height
5-1/2 in
Body Length
20 in

Details

Finish
Aluminized
Material
Stainless Steel
Shape
Oval
Type
Combination
Universal Fit
No
Grade Type
Regular
Number of Inlets
1
Number of Outlets
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.