
Exhaust Muffler, 21598
Mfr # 21598
Zoro # G8506192
product price: $47.15
/eaKey Features
Length
15-1/2 in
Material
Steel
Finish
Aluminized
Shape
Oval
Type
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21598
Zoro #
G8506192
UPC #
8638721598
Country of Origin
Unknown
Dimensions
Length
15-1/2 in
Body Height
3-1/4 in
Body Length
11 in
Body Width
7-3/4 in
Details
Material
Steel
Finish
Aluminized
Shape
Oval
Type
Combination
Universal Fit
No
Number of Inlets
1
Grade Type
Regular
Number of Outlets
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.