Zoro Homepage

EXHAUST MUFFLER

  • Mfr # 21602

  • Zoro # G302042651


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Finish
Aluminized
Length
33-1/4 in
Shape
Oval
Material
Stainless Steel
Type
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21602
Zoro #
G302042651
UPC #
8638721602
Country of Origin
Unknown

Dimensions

Length
33-1/4 in
Body Width
11 in
Body Height
5-1/2 in
Body Length
25 in

Details

Finish
Aluminized
Shape
Oval
Material
Stainless Steel
Type
Combination
Universal Fit
No
Number of Inlets
1
Grade Type
Regular
Number of Outlets
1

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.