Zoro Homepage

Exhaust Muffler, 21753

  • Mfr # 21753

  • Zoro # G8505282


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Length
29 in
Material
Steel
Finish
Aluminized
Type
Reflection
Universal Fit
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21753
Zoro #
G8505282
UPC #
8638721753
Country of Origin
Unknown

Dimensions

Length
29 in
Body Width
11 in
Body Height
11 in
Body Length
23 in

Details

Material
Steel
Finish
Aluminized
Type
Reflection
Universal Fit
No
Shape
Round
Number of Outlets
1
Grade Type
Regular
Number of Inlets
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.