Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Muffler, 21919

  • Mfr # 21919

  • Zoro # G8496666


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Length
25 in
Finish
Natural
Type
Reflection
Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21919
Zoro #
G8496666
UPC #
86387219198
Country of Origin
Unknown

Dimensions

Length
25 in
Body Height
5-1/2 in
Body Length
21 in
Body Width
11 in

Details

Material
Stainless Steel
Finish
Natural
Type
Reflection
Shape
Oval
Universal Fit
No
Number of Inlets
1
Grade Type
Regular
Number of Outlets
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.