
Exhaust Muffler, 22389
Mfr # 22389
Zoro # G8508198
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Length
38 in
Material
Steel
Finish
Aluminized
Shape
Round
Type
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22389
Zoro #
G8508198
UPC #
86387223898
Country of Origin
Unknown
Dimensions
Length
38 in
Body Height
7 in
Body Width
7 in
Body Length
30 in
Details
Material
Steel
Finish
Aluminized
Shape
Round
Type
Combination
Universal Fit
Yes
Grade Type
Regular
Number of Inlets
1
Number of Outlets
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.