
EXHAUST MUFFLER
Mfr # 22604
Zoro # G702042947
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Length
35 in
Material
Steel
Finish
Aluminized
Universal Fit
Yes
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22604
Zoro #
G702042947
UPC #
86387226042
Country of Origin
Unknown
Dimensions
Length
35 in
Body Height
8-1/4 in
Body Width
11-1/2 in
Body Length
32 in
Details
Material
Steel
Finish
Aluminized
Universal Fit
Yes
Shape
Oval
Type
Combination
Number of Inlets
1
Number of Outlets
1
Grade Type
Regular
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.