Zoro Homepage

EXHAUST MUFFLER

  • Mfr # 22643

  • Zoro # G102042974


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Finish
Aluminized
Universal Fit
Yes
Material
Steel
Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22643
Zoro #
G102042974
UPC #
8638722643
Country of Origin
Unknown

Dimensions

Length
39 in
Body Width
11.09 in
Body Height
11.09 in
Body Length
36 in

Details

Shape
Round
Finish
Aluminized
Universal Fit
Yes
Material
Steel
Type
Combination
Number of Outlets
1
Grade Type
Regular
Number of Inlets
1

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.