
Exhaust Muffler, 22789
Mfr # 22789
Zoro # G8496261
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Shape
Round
Universal Fit
Yes
Length
36 in
Finish
Aluminized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22789
Zoro #
G8496261
UPC #
086387227896
Country of Origin
Unknown
Dimensions
Length
36 in
Body Length
30 in
Body Height
11 in
Body Width
11 in
Details
Material
Steel
Shape
Round
Universal Fit
Yes
Finish
Aluminized
Type
Combination
Grade Type
Regular
Number of Outlets
1
Number of Inlets
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.