
EXHAUST MUFFLER
Mfr # 22940
Zoro # G802043219
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Universal Fit
Yes
Shape
Round
Finish
Aluminized
Material
Steel
Type
Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22940
Zoro #
G802043219
UPC #
86387229401
Country of Origin
Unknown
Dimensions
Length
51 in
Body Length
44 in
Body Width
9 in
Body Height
9 in
Details
Universal Fit
Yes
Shape
Round
Finish
Aluminized
Material
Steel
Type
Combination
Number of Outlets
1
Grade Type
Regular
Number of Inlets
1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.