Zoro Homepage

Exhaust Muffler, 22958

  • Mfr # 22958

  • Zoro # G8496252


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Length
40 in
Material
Steel
Universal Fit
Yes
Type
Combination
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22958
Zoro #
G8496252
UPC #
086387229586
Country of Origin
Unknown

Dimensions

Length
40 in
Body Length
36 in
Body Width
11 in
Body Height
11 in

Details

Material
Steel
Universal Fit
Yes
Type
Combination
Shape
Round
Finish
Aluminized
Number of Inlets
1
Number of Outlets
1
Grade Type
Regular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.