Zoro Homepage

EXHAUST MUFFLER ASSEMBLY

  • Mfr # 40248

  • Zoro # G002041954


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Diameter
9 in
Length
28 in
Type
Combination
Shape
Oval
Finish
Aluminized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40248
Zoro #
G002041954
UPC #
086387402484
Country of Origin
Unknown

Dimensions

Diameter
9 in
Length
28 in
Body Length
24 in
Body Height
7 in
Inlet Inside Diameter
2.5 in

Details

Type
Combination
Shape
Oval
Finish
Aluminized
Material
Stainless Steel
Outlet Configuration
Offset
Outlet Type
Pipe Connection
Inlet Type
Pipe Connection
Inlet Configuration
Offset

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.