Zoro Homepage

EXHAUST MUFFLER ASSEMBLY

  • Mfr # 40250

  • Zoro # G302041937


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminized
Material
Stainless Steel
Length
35 in
Type
Combination
Diameter
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40250
Zoro #
G302041937
UPC #
8638740250
Country of Origin
Unknown

Dimensions

Length
35 in
Diameter
9.75 in
Body Height
4-1/4 in
Body Length
18 in
Inlet Inside Diameter
2 in
Outlet 1 Inside Diameter
2.25 in

Details

Finish
Aluminized
Material
Stainless Steel
Type
Combination
Shape
Oval
Outlet Type
Pipe Connection
Outlet Configuration
Offset
Inlet Type
Pipe Connection
Inlet Configuration
Center

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.