Zoro Homepage

Exhaust Muffler Assembly, 47775

  • Mfr # 47775

  • Zoro # G8518372


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Length
79-5/8 in
Material
Stainless Steel
Finish
Aluminized
Type
Combination
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47775
Zoro #
G8518372
UPC #
86387477758
Country of Origin
Unknown

Dimensions

Length
79-5/8 in
Diameter
6 in
Body Length
15 in
Body Height
6 in
Inlet Outside Diameter
2 in

Details

Material
Stainless Steel
Finish
Aluminized
Type
Combination
Shape
Round
Inlet Configuration
Offset
Outlet Configuration
Offset
Inlet Type
2 Bolt Welded Flange
Outlet Type
Pipe Connection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.