Zoro Homepage

EXHAUST MUFFLER ASSEMBLY

  • Mfr # 47800

  • Zoro # G602042726


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Length
78-3/8 in
Material
Stainless Steel
Finish
Aluminized
Type
Combination
Diameter
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47800
Zoro #
G602042726
UPC #
86387478007
Country of Origin
Unknown

Dimensions

Length
78-3/8 in
Diameter
11 in
Body Height
5-1/2 in
Body Length
19 in
Inlet Outside Diameter
2.25 in

Details

Material
Stainless Steel
Finish
Aluminized
Type
Combination
Shape
Oval
Inlet Type
2 Bolt Welded Flange
Outlet Type
2 Bolt Welded Flange
Inlet Configuration
Offset
Inlet 1 Type
Pipe Connection
Outlet Configuration
Offset

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.