
Exhaust Muffler Assembly, 49249
Mfr # 49249
Zoro # G8514461
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminized
Material
Stainless Steel
Length
102-3/8 in
Diameter
8.81 in
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49249
Zoro #
G8514461
UPC #
8638749249
Country of Origin
Unknown
Dimensions
Length
102-3/8 in
Diameter
8.81 in
Body Length
20 in
Body Height
4-1/4 in
Inlet Outside Diameter
2 in
Details
Finish
Aluminized
Material
Stainless Steel
Shape
Oval
Type
Combination
Outlet Type
2 Bolt Welded Flange
Inlet Type
2 Bolt Welded Flange
Inlet Configuration
Center
Outlet Configuration
Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.