Zoro Homepage

EXHAUST MUFFLER ASSEMBLY

  • Mfr # 49264

  • Zoro # G202042973


product price: $126.99
/ea
Item requires special delivery charges. A $35.00 per item surcharge will be applied.

Key Features

Shape
Oval
Type
Combination
Diameter
9.75 in
Finish
Aluminized
Length
100-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49264
Zoro #
G202042973
UPC #
8638749264
Country of Origin
Unknown

Dimensions

Diameter
9.75 in
Length
100-3/8 in
Body Height
4-1/4 in
Body Length
21 in

Details

Shape
Oval
Type
Combination
Finish
Aluminized
Material
Stainless Steel
Inlet Type
2 Bolt Welded Flange
Outlet Type
2 Bolt Welded Flange
Inlet Configuration
Center
Outlet Configuration
Center

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.