Zoro Homepage

EXHAUST MUFFLER ASSEMBLY

  • Mfr # 50051

  • Zoro # G002043033


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Type
Combination
Diameter
9 in
Shape
Oval
Length
37-1/2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50051
Zoro #
G002043033
UPC #
8638750051
Country of Origin
Unknown

Dimensions

Diameter
9 in
Length
37-1/2 in
Body Length
30 in
Body Height
7 in
Inlet Inside Diameter
2.5 in

Details

Type
Combination
Shape
Oval
Material
Stainless Steel
Finish
Aluminized
Inlet Type
Pipe Connection
Outlet Type
Pipe Connection
Inlet Configuration
Offset
Outlet Configuration
Offset

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.