Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXHAUST MUFFLER ASSEMBLY

  • Mfr # 50060

  • Zoro # G702043067


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Aluminized
Length
62 in
Diameter
9.75 in
Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50060
Zoro #
G702043067
UPC #
8638750060
Country of Origin
Unknown

Dimensions

Length
62 in
Diameter
9.75 in
Body Height
4-1/4 in
Body Length
28 in
Inlet Inside Diameter
2.5 in

Details

Material
Stainless Steel
Finish
Aluminized
Shape
Oval
Type
Combination
Inlet Type
Pipe Connection
Inlet Configuration
Offset
Outlet Configuration
Center
Outlet Type
Tip

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.