Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Muffler Assembly, 53315

  • Mfr # 53315

  • Zoro # G8525460


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Aluminized
Length
33-1/4 in
Type
Combination
Diameter
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53315
Zoro #
G8525460
UPC #
8638753315
Country of Origin
Unknown

Dimensions

Length
33-1/4 in
Diameter
11 in
Body Height
5-1/2 in
Body Length
17 in
Inlet Inside Diameter
2.25 in
Outlet 1 Outside Diameter
2 in

Details

Material
Stainless Steel
Finish
Aluminized
Type
Combination
Shape
Oval
Outlet Type
Tip
Inlet Type
Pipe Connection
Inlet Configuration
Offset
Outlet Configuration
Center

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.