Zoro Homepage

Exhaust Muffler Assembly, 53516

  • Mfr # 53516

  • Zoro # G8523141


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Length
26 in
Finish
Aluminized
Body Length
15 in
Body Height
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53516
Zoro #
G8523141
UPC #
86387535168
Country of Origin
Unknown

Dimensions

Length
26 in
Body Length
15 in
Body Height
5-1/2 in

Details

Finish
Aluminized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.