Zoro Homepage

EXHAUST MUFFLER ASSEMBLY

  • Mfr # 53630

  • Zoro # G502041225


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Aluminized
Length
25-1/2 in
Type
Combination
Diameter
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53630
Zoro #
G502041225
UPC #
8638753630
Country of Origin
Unknown

Dimensions

Length
25-1/2 in
Diameter
9.75 in
Body Length
14 in
Body Height
4-1/4 in
Inlet Inside Diameter
2.5 in

Details

Material
Stainless Steel
Finish
Aluminized
Type
Combination
Shape
Oval
Outlet Configuration
Offset
Inlet Type
Pipe Connection
Outlet Type
Tip
Inlet Configuration
Offset

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.