Zoro Homepage

Exhaust Muffler Assembly, 53645

  • Mfr # 53645

  • Zoro # G8532521


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Length
27-1/2 in
Finish
Aluminized
Type
Combination
Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53645
Zoro #
G8532521
UPC #
8638753645
Country of Origin
Unknown

Dimensions

Length
27-1/2 in
Diameter
9 in
Body Height
7 in
Body Length
15 in
Outlet 1 Outside Diameter
5.875 in
Inlet Outside Diameter
1.75 in

Details

Material
Stainless Steel
Finish
Aluminized
Type
Combination
Shape
Oval
Inlet Type
2 Bolt Welded Flange
Outlet Type
Tip
Outlet Configuration
Offset
Inlet Configuration
Offset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.