Zoro Homepage

Exhaust Muffler Assembly, 54321

  • Mfr # 54321

  • Zoro # G8534831


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminized
Length
40 in
Material
Stainless Steel
Type
Combination
Diameter
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54321
Zoro #
G8534831
UPC #
8638754321
Country of Origin
Unknown

Dimensions

Length
40 in
Diameter
9.75 in
Body Length
9 in
Body Height
4-1/4 in
Inlet Inside Diameter
2 in

Details

Finish
Aluminized
Material
Stainless Steel
Type
Combination
Shape
Oval
Inlet Type
Pipe Connection
Outlet Type
Pipe Connection
Inlet Configuration
Offset
Outlet Configuration
Offset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.