Zoro Homepage

EXHAUST MUFFLER ASSEMBLY

  • Mfr # 54385

  • Zoro # G102041700


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shape
Oval
Material
Stainless Steel
Finish
Aluminized
Length
35-1/4 in
Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54385
Zoro #
G102041700
UPC #
8638754385
Country of Origin
Unknown

Dimensions

Length
35-1/4 in
Diameter
9 in
Body Length
16 in
Body Height
7 in
Inlet Inside Diameter
2.25 in

Details

Shape
Oval
Material
Stainless Steel
Finish
Aluminized
Type
Combination
Outlet Type
Pipe Connection
Inlet Type
Pipe Connection
Outlet Configuration
Offset
Inlet Configuration
Offset

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.