Zoro Homepage

Exhaust Muffler Assembly, 54548

  • Mfr # 54548

  • Zoro # G8532147


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Length
46-3/8 in
Material
Stainless Steel
Finish
Aluminized
Shape
Oval
Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54548
Zoro #
G8532147
UPC #
86387545488
Country of Origin
Unknown

Dimensions

Length
46-3/8 in
Diameter
9 in
Body Height
7 in
Body Length
30 in
Inlet Outside Diameter
2.75 in

Details

Material
Stainless Steel
Finish
Aluminized
Shape
Oval
Type
Combination
Outlet Type
Pipe Connection
Outlet Configuration
Offset
Inlet Type
Pipe Connection
Inlet Configuration
Offset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.