Zoro Homepage

Exhaust Muffler Assembly, 54602

  • Mfr # 54602

  • Zoro # G8523397


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Length
35-1/2 in
Finish
Aluminized
Material
Stainless Steel
Diameter
7 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54602
Zoro #
G8523397
UPC #
8638754602
Country of Origin
Unknown

Dimensions

Length
35-1/2 in
Diameter
7 in
Body Length
16 in
Body Height
7 in
Outlet 1 Outside Diameter
1.75 in
Inlet Outside Diameter
2.5 in

Details

Finish
Aluminized
Material
Stainless Steel
Shape
Round
Type
Combination
Inlet Configuration
Offset
Outlet Configuration
Offset
Inlet Type
Spherical Flare
Outlet Type
Tip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.