Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Muffler Assembly, 54632

  • Mfr # 54632

  • Zoro # G8522161


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminized
Material
Steel
Length
37-1/2 in
Shape
Oval
Diameter
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54632
Zoro #
G8522161
UPC #
8638754632
Country of Origin
Unknown

Dimensions

Length
37-1/2 in
Diameter
11 in
Body Height
7-1/2 in
Body Length
19-1/2 in
Inlet Outside Diameter
2 in
Outlet 1 Outside Diameter
2.375 in

Details

Finish
Aluminized
Material
Steel
Shape
Oval
Type
Combination
Inlet Type
3 Bolt Welded Flange
Inlet Configuration
Offset
Outlet Configuration
Offset
Outlet Type
Pipe Connection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.