Zoro Homepage

Exhaust Muffler Assembly, 54856

  • Mfr # 54856

  • Zoro # G8532110


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Length
44-3/4 in
Material
Stainless Steel
Finish
Aluminized
Type
Reflection
Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54856
Zoro #
G8532110
UPC #
8638754856
Country of Origin
Unknown

Dimensions

Length
44-3/4 in
Diameter
7 in
Body Length
27 in
Body Height
9 in
Outlet 1 Inside Diameter
2.75 in
Inlet Outside Diameter
2.5 in

Details

Material
Stainless Steel
Finish
Aluminized
Type
Reflection
Shape
Oval
Inlet Configuration
Offset
Outlet Configuration
Offset
Outlet Type
Pipe Connection
Inlet Type
Pipe Connection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.