Zoro Homepage

EXHAUST MUFFLER ASSEMBLY

  • Mfr # 54865

  • Zoro # G502042086


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Length
43-3/4 in
Material
Stainless Steel
Type
Combination
Diameter
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54865
Zoro #
G502042086
UPC #
86387548656
Country of Origin
Unknown

Dimensions

Length
43-3/4 in
Diameter
9.5 in
Body Length
17 in
Body Height
7-1/2 in
Inlet Outside Diameter
2 in

Details

Finish
Natural
Material
Stainless Steel
Type
Combination
Shape
Oval
Inlet Configuration
Offset
Inlet Type
2 Bolt Welded Flange
Outlet Configuration
Offset
Outlet Type
Tip

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.