Zoro Homepage

EXHAUST MUFFLER ASSEMBLY

  • Mfr # 54955

  • Zoro # G502042277


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Length
37-5/8 in
Material
Stainless Steel
Diameter
9 in
Type
Reflection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54955
Zoro #
G502042277
UPC #
086387549554
Country of Origin
Unknown

Dimensions

Length
37-5/8 in
Diameter
9 in
Body Length
18 in
Body Height
7 in
Outlet 1 Outside Diameter
1.75 in

Details

Finish
Natural
Material
Stainless Steel
Type
Reflection
Shape
Oval
Inlet Type
2 Bolt Welded Flange
Inlet Configuration
Offset
Outlet Type
Pipe Connection
Outlet Configuration
Offset

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.