Zoro Homepage

EXHAUST MUFFLER ASSEMBLY

  • Mfr # 55261

  • Zoro # G102063665


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Length
51-1/2 in
Type
Combination
Material
Steel
Finish
Aluminized
Shape
Irregular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55261
Zoro #
G102063665
UPC #
8638755261
Country of Origin
Unknown

Dimensions

Length
51-1/2 in
Body Length
24 in
Inlet Outside Diameter
2.125 in
Outlet 2 Outside Diameter
1.75 in

Details

Type
Combination
Material
Steel
Finish
Aluminized
Shape
Irregular
Inlet Type
Pipe Connection
Outlet Type
Pipe Connection
Outlet Configuration
Offset
Inlet Configuration
Center

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.