Zoro Homepage

EXHAUST MUFFLER ASSEMBLY

  • Mfr # 55276

  • Zoro # G202041983


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Length
56-1/2 in
Finish
Aluminized
Material
Stainless Steel
Diameter
9 in
Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55276
Zoro #
G202041983
UPC #
86387552769
Country of Origin
Unknown

Dimensions

Length
56-1/2 in
Diameter
9 in
Body Length
19 in
Body Height
7 in
Inlet Inside Diameter
2 in

Details

Finish
Aluminized
Material
Stainless Steel
Shape
Oval
Type
Combination
Inlet Type
Pipe Connection
Inlet Configuration
Offset
Outlet Type
Pipe Connection
Outlet Configuration
Offset

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.