Zoro Homepage

Exhaust Muffler Assembly, 55589

  • Mfr # 55589

  • Zoro # G300567309


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Diameter
11 in
Finish
Aluminized
Type
Combination
Material
Stainless Steel
Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55589
Zoro #
G300567309
UPC #
86387555890
Country of Origin
Unknown

Dimensions

Diameter
11 in
Length
53 in
Body Length
16 in
Body Height
5-1/2 in

Details

Finish
Aluminized
Type
Combination
Material
Stainless Steel
Shape
Oval
Inlet Configuration
Center
Outlet Configuration
Offset
Outlet Type
2 Bolt Welded Flange
Inlet Type
2 Bolt Welded Flange With Spherical Flare

Description

Exhaust Muffler Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.