Zoro Homepage

Exhaust Muffler Assembly, 55658

  • Mfr # 55658

  • Zoro # G000567418


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Type
Reflection
Material
Stainless Steel
Diameter
9 in
Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55658
Zoro #
G000567418
UPC #
86387556583
Country of Origin
Unknown

Dimensions

Diameter
9 in
Length
50 in
Body Height
7 in
Body Length
21 in
Inlet Outside Diameter
2.5 in

Details

Finish
Natural
Type
Reflection
Material
Stainless Steel
Shape
Oval
Inlet Configuration
Offset
Inlet Type
Spherical Flare
Outlet Type
Pipe Connection
Outlet Configuration
Offset

Description

Exhaust Muffler Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.