Zoro Homepage

Exhaust Muffler Assembly, 56177

  • Mfr # 56177

  • Zoro # G8528102


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Length
55-1/4 in
Material
Stainless Steel
Finish
Aluminized
Type
Combination
Diameter
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56177
Zoro #
G8528102
UPC #
8638756177
Country of Origin
Unknown

Dimensions

Length
55-1/4 in
Diameter
11 in
Body Length
23 in
Body Height
5-1/2 in
Outlet 1 Outside Diameter
2.35 in
Inlet Outside Diameter
2.5 in

Details

Material
Stainless Steel
Finish
Aluminized
Type
Combination
Shape
Oval
Outlet Configuration
Offset
Inlet Type
2 Bolt Welded Flange
Outlet Type
2 Bolt Welded Flange
Inlet Configuration
Offset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.