Zoro Homepage

Exhaust Muffler Assembly, 56238

  • Mfr # 56238

  • Zoro # G000567340


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Material
Stainless Steel
Length
61 in
Type
Reflection
Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56238
Zoro #
G000567340
UPC #
86387562386
Country of Origin
Unknown

Dimensions

Length
61 in
Diameter
9 in
Body Length
16 in
Body Height
7 in
Inlet Inside Diameter
2 in

Details

Finish
Natural
Material
Stainless Steel
Type
Reflection
Shape
Oval
Outlet Type
Pipe Connection
Inlet Configuration
Offset
Outlet Configuration
Offset
Inlet Type
2 Bolt Welded Flange

Description

Exhaust Muffler Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.