Zoro Homepage

EXHAUST MUFFLER ASSEMBLY

  • Mfr # 56290

  • Zoro # G202042720


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Diameter
8.81 in
Type
Combination
Shape
Oval
Finish
Natural
Length
49-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56290
Zoro #
G202042720
UPC #
86387562904
Country of Origin
Unknown

Dimensions

Diameter
8.81 in
Length
49-1/2 in
Body Height
4-1/4 in
Body Length
16 in
Inlet Inside Diameter
2.25 in
Outlet 1 Inside Diameter
2.5 in

Details

Type
Combination
Shape
Oval
Finish
Natural
Material
Stainless Steel
Inlet Configuration
Dual
Inlet Type
Pipe Connection
Outlet Type
Pipe Connection
Outlet Configuration
Offset

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.