Zoro Homepage

Exhaust Muffler Assembly, 70005

  • Mfr # 70005

  • Zoro # G8554687


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Length
36-1/4 in
Finish
Natural
Material
Stainless Steel
Shape
Oval
Diameter
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70005
Zoro #
G8554687
UPC #
8638770005
Country of Origin
Unknown

Dimensions

Length
36-1/4 in
Diameter
11 in
Body Length
27 in
Body Height
5-1/2 in
Inlet Inside Diameter
2.25 in

Details

Finish
Natural
Material
Stainless Steel
Shape
Oval
Type
Reflection
Outlet Configuration
Offset
Inlet Configuration
Body Side
Outlet Type
Tip
Inlet Type
Pipe Connection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.