Zoro Homepage

EXHAUST MUFFLER STRAP

  • Mfr # 36375

  • Zoro # G202063589


product price: $24.99
/ea

Key Features

Length
11-3/4 in
Includes
Mounting Hardware
Material
Steel
Color
Silver
Width
5.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36375
Zoro #
G202063589
UPC #
88285200273
Country of Origin
Unknown

Dimensions

Length
11-3/4 in
Width
5.625 in
Overall Length
11.75 in

Details

Includes
Mounting Hardware
Material
Steel
Color
Silver

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.