Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Muffler Strap, 36380

  • Mfr # 36380

  • Zoro # G8507349


product price: $19.85
/ea

Key Features

Length
11-3/8 in
Includes
Mounting Hardware
Color
Silver
Material
Steel
Overall Length
11.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36380
Zoro #
G8507349
UPC #
8638736380
Country of Origin
Unknown

Dimensions

Length
11-3/8 in
Overall Length
11.375 in
Width
5.75 in

Details

Includes
Mounting Hardware
Color
Silver
Material
Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.