Zoro Homepage

Exhaust Muffler Strap, 36511

  • Mfr # 36511

  • Zoro # G8523071


product price: $30.59
/ea

Key Features

Material
Steel
Width
6.125 in
Length
15-1/8 in
Includes
Mounting Hardware
Overall Length
15.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36511
Zoro #
G8523071
UPC #
86387365116
Country of Origin
Unknown

Dimensions

Width
6.125 in
Length
15-1/8 in
Overall Length
15.125 in

Details

Material
Steel
Includes
Mounting Hardware
Color
Silver

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.