
Exhaust Pipe, 40009
Mfr # 40009
Zoro # G8510946
product price: $158.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Inlet Diameter
3 in
Finish
Galvanized
Outlet Diameter
3 in
Length
300 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40009
Zoro #
G8510946
UPC #
86387400091
Country of Origin
Unknown
Dimensions
Inlet Diameter
3 in
Outlet Diameter
3 in
Length
300 in
Details
Finish
Galvanized
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.