
Exhaust Pipe, 42178
Mfr # 42178
Zoro # G8521321
product price: $30.89
/eaKey Features
Length
24 in
Outlet Diameter
3 in
Material
Steel
Inlet Diameter
3 in
Finish
Aluminized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42178
Zoro #
G8521321
UPC #
086387421782
Country of Origin
Unknown
Dimensions
Length
24 in
Outlet Diameter
3 in
Inlet Diameter
3 in
Details
Material
Steel
Finish
Aluminized
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.