Zoro Homepage

Exhaust Pipe, 42531

  • Mfr # 42531

  • Zoro # G8518208


product price: $30.99
/ea

Key Features

Length
24 in
Finish
Aluminized
Material
Steel
Outlet Diameter
4 in
Inlet Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42531
Zoro #
G8518208
UPC #
8638742531
Country of Origin
Unknown

Dimensions

Length
24 in
Outlet Diameter
4 in
Inlet Diameter
4 in

Details

Finish
Aluminized
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.