Zoro Homepage

Exhaust Pipe, 43203

  • Mfr # 43203

  • Zoro # G700568197


product price: $69.29
/ea

Key Features

Finish
Natural
Outlet Diameter
5 in
Inlet Diameter
5 in
Length
36 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43203
Zoro #
G700568197
UPC #
86387432030
Country of Origin
Unknown

Dimensions

Outlet Diameter
5 in
Inlet Diameter
5 in
Length
36 in

Details

Finish
Natural
Material
Stainless Steel

Description

Exhaust Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.