Zoro Homepage

EXHAUST PIPE

  • Mfr # 44127

  • Zoro # G302042781


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
48 in
Finish
Aluminized
Inlet Diameter
5 in
Outlet Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44127
Zoro #
G302042781
UPC #
86387441278
Country of Origin
Unknown

Dimensions

Length
48 in
Inlet Diameter
5 in
Outlet Diameter
5 in

Details

Material
Steel
Finish
Aluminized

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.